48894621 - 3/8" Shockwave Red Helix Titanium Drill Bit

Milwaukee®

  • $14.82 (Each)
  • $14.82 (Each)

  • $2,445.30 (Per 165)

Availability: In Stock Locally
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
48894621
Manufacturer
Milwaukee®
Manufacturer's Part Number
48894621
Description
3/8" Shockwave Red Helix Titanium Drill Bit
Drill Bit, 3/8 In Bit Size, Impact Duty Bit Style, Titanium Material, 1 Piece, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353224 / 00045242353224
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.82 (Each)
Standard Packaging
$2,445.30 (Per 165)
Resources
Images
 
 
48894621 - Small Image
 
48894621 - Large Image
 
48894621 - Small Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
Other Links
 
 
48894621 - Other
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
Titanium
Dimensions and Weight
Length
4.65
Descriptions
Product Type
Drill Bit
Long Description
Drill Bit, 3/8 in Bit Size, Impact Duty Bit Style, Titanium Material, 1 Piece, 0.03 lb
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty Titanium Drill Bits with RED HELIX(TM) are engineered for impacts and drills. Designed with a Variable Helix (TM) with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX(TM) provide Rapid Chip Removal(TM) to limit heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you
Short Description
Drill Bit, 3/8 in, Impact Duty, Titanium
Description
3/8" SHOCKWAVE RED HELIX TITANIUM DRILL BIT
extra long description
MILW 48-89-4621 3/8 In. Drill Bit
Additional Information
Bit Size
3/8 in
Bit Style
Impact Duty
Number of Pieces
1
package quantity
1 ct
Shank Diameter
0.25
Flute Length
2.87
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48894621
GTIN
00045242353224
UPC
045242353224
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.03 lb
Weight per each
0.1
Carton
1
Package
165
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48894621.
Jump To:

Similar Items

Similar items are close alternatives to 48894621, though they may not be 100% alike.

Shockwavet Hex Drill Bit 3/8"
  • Our Part #: 48894415
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-89-4415
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48894415 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat