48892728 - 11/32" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.60 (Each)
  • $3.60 (Each)

  • $594.00 (Per 165)
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
48892728
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2728
Description
11/32" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166992 / 04524216699200
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Standard Packaging
$594.00 (Per 165)
Resources
Images
 
 
48892728 - Small Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
Other Links
 
 
48892728 - Other
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
6.0
Descriptions
extra long description
MILW 48-89-2728 11/32" Thunderbolt
Description
11/32" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
11/32" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Additional Information
package quantity
1
Flute Length
4.0
Shank Diameter
0.25
Drill Diameter
0.344
Manufacturer Information
Manufacturers Part Number
48-89-2728
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216699200
UPC
045242166992
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.105
Weight per each
0.105
Carton
1
Package
165
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat