48734012 - N95 Valved Respirator

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Mt. Pleasant, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48734012
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-4012
Description
N95 Valved Respirator
The Milwaukee® N95 Valved Respirators Are Designed to Stay Cool While Providing A Better Fit. The Respirator Valve Reduces The Construction Mask'S Internal Temperature By 10°F. The Respirator Masks Feature Two Soft Adjustable Straps and A Flexible Nose Bridge to Achieve A Better Fit. The Respirator Masks Are Niosh N95 Approved For Non-Harmful Sanding, Grinding, Sawing and Insulation Particles.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182002 - Respirators
UPC/GTIN
045242552672 / 00045242552672
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Mt. Pleasant
0
Tyler
0
All Stores
0
Resources
Images
 
 
48734012 - Small Image
 
48734012 - Large Image
 
48734012 - Large Image
 
48734012 - Large Image
 
48734012 - Large Image
 
48734012 - Large Image
Other Links
 
 
48734012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
3pk N95 Valved Respirator
Product Type
3PK N95 Valved Respirator
extra long description
MILW 48-73-4012 3pk N95 Valved Resp
Description
N95 VALVED RESPIRATOR
Long Description
The Milwaukee® N95 valved respirators are designed to stay cool while providing a better fit. The respirator valve reduces the construction mask's internal temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.
Additional Information
package quantity
3
certification
NIOSH Approval N95
Manufacturer Information
Manufacturers Part Number
48-73-4012
Brand
Milwaukee®
GTIN
00045242552672
UPC
045242552672
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.22
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat