48445195 - M18 Fuel Angler 100' Non-Conductive Polyester Pull

Milwaukee®

  • $133.83 (Each)
  • $133.83 (Each)

  • $267.66 (Per 2)
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
48445195
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-44-5195
Description
M18 Fuel Angler 100' Non-Conductive Polyester Pull
The Milwaukee® M18 Fuel™ Angler™ 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge Is Part Of The World'S First Battery Powered Fish Tape Solution. The Steel Fish Tape Puller Features Auto-Run™ Powered Feed and Retract That Eliminates Manual Operation For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Non-Conductive Fish Tape Puller Has High Flexibility, Thicker Polyester Tape For Easier Fishing With A Triple Strand Desi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242540877 / 00045242540877
Weight per unit
7.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.83 (Each)
Standard Packaging
$267.66 (Per 2)
Resources
Images
 
 
48445195 - Small Image
 
48445195 - Large Image
 
48445195 - Large Image
 
48445195 - Large Image
 
48445195 - Large Image
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
MILW 48-44-5195 100ft NonConductive
Short Description
100ft NonConduct Fish TapeDRum
Product Type
100FT Nonconductive Fish Tape Drum
Description
M18 FUEL ANGLER 100' NON-CONDUCTIVE POLYESTER PULL
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The non-conductive fish tape puller has high flexibility, thicker polyester tape for easier fishing with a triple strand desi
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
package quantity
1
actuation type
Not Motorized
Manufacturer Information
Manufacturers Part Number
48-44-5195
Brand
Milwaukee®
GTIN
00045242540877
UPC
045242540877
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.161
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat