48390529 - 18 Tpi Compact Portable Band Saw Blade 3PK

Milwaukee®

  • $23.51 (Each)
  • $23.51 (Each)

  • $987.42 (Per 42)

In-Stock: 4 available locally (West Wichita, KS) (change location)
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
48390529
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0529
Description
18 Tpi Compact Portable Band Saw Blade 3PK
Compact Band Saw Blade, Steel, 18 Teeth Per Inch, 35.375 In Blade Length, Gray, 35.375 In Overall Length, 0.5 In Overall Height, 0.02 In Overall Width, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242201747 / 00045242201747
Weight per unit
0.484 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.51 (Each)
Standard Packaging
$987.42 (Per 42)
Stock Availability
West Wichita
4 (Check another store)
All Stores
444
Resources
Images
 
 
48390529 - Small Image
 
48390529 - Large Image
 
48390529 - Large Image
Attachments
 
 
48390529 - Specification Sheet
Other Links
 
 
48390529 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
35.375 in
Descriptions
Product Type
Compact Band Saw Blade
Long Description
Compact Band Saw Blade, Steel, 18 Teeth per Inch, 35.375 in Blade Length, Gray, 35.375 in Overall Length, 0.5 in Overall Height, 0.02 in Overall Width, 0.15 lb
Features
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Short Description
Compact Band Saw Blade, Steel, 18 TPI, 3 Pk
Description
18 TPI COMPACT PORTABLE BAND SAW BLADE 3PK
extra long description
MILW 48-39-0529 3pk 18tpi Compact B
Additional Information
Blade Length
35.375 in
Overall Height
0.5 in
Overall Width
0.02 in
package quantity
3 PK
Made in USA
yes
Blade Thickness
0.02
Blade Width
0.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0529
GTIN
00045242201747
UPC
045242201747
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.15 lb
Weight per each
0.484
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 444

Location search:

Greater West Wichita Area

Location Stock Available
Dodge City
1 View Store
Salina
3 View Store
West Wichita
4 View Store

* All prices subject to change.

Begin Live Chat