48325034 - Shockwave 1/4" - 1/2" Hex Square Socket Adapter

Milwaukee®

  • $5.75 (Each)
  • $5.75 (Each)

  • $552.00 (Per 96)

In-Stock: 0 available locally (Mineral Wells, TX) (change location)
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
48325034
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-5034
Description
Shockwave 1/4" - 1/2" Hex Square Socket Adapter
The Milwaukee® Shockwave™ 1/4 In. Hex to 1/2 In. Square Socket Adapter Allows Impact Sockets to Be Used With Impact Drivers. The Milwaukee Impact Duty™ Socket Adapters Are Made From A Proprietary Steel, Heat Treated to Control Hardness and Provide Durability With Up to 50X Life. The Socket Adapter Has A Heavy-Duty Construction For Fastening Capabilities In All Impacts, Built to Withstand Frequent Use and Save The Expense Of Having to Buy A Separate Drill Driver. Milwaukee Hex to Square Socket Adapters Are
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242603886 / 00045242603886
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Standard Packaging
$552.00 (Per 96)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
13
All Stores
160
Resources
Images
 
 
48325034 - Small Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
 
48325034 - Large Image
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
ALLOY STEEL
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-32-5034 1/2" Socket Adapter
Short Description
1/2" Socket Adapter
Product Type
1/2" Socket Adapter
Long Description
The MILWAUKEE® SHOCKWAVE™ 1/4 in. Hex to 1/2 in. Square Socket Adapter allows impact sockets to be used with impact drivers. The Milwaukee Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are
Description
SHOCKWAVE 1/4" - 1/2" HEX SQUARE SOCKET ADAPTER
Additional Information
Shank Diameter
1/4 in hex
Manufacturer Information
Manufacturers Part Number
48-32-5034
Brand
Milwaukee®
GTIN
00045242603886
UPC
045242603886
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.086
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48325034.
Jump To:

Similar Items

Similar items are close alternatives to 48325034, though they may not be 100% alike.

Impact Socket Adapter, 1/4 In Shank Diameter, Hex (Input);Square (Output) Drive,...
  • Our Part #: 48325032
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-32-5032
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.14) ·
48325032 - Milwaukee Electric Tool

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat