48324916 - Shockwave 2" Impact Slotted 1/8" Power Bit

Milwaukee®

  • $3.47 (Each)
  • $3.47 (Each)

  • $416.40 (Per 120)
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
48324916
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4916
Description
Shockwave 2" Impact Slotted 1/8" Power Bit
The Milwaukee® Shockwave™ Impact Duty 2" SL 1/8" Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242302543 / 00045242302543
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Standard Packaging
$416.40 (Per 120)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Images
 
 
48324916 - Small Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
 
48324916 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat