48324563 - Shockwave Power Bit Phillips #3 89MM (3-1/2")

Milwaukee®

  • $2.64 (Each)
  • $2.64 (Each)
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
48324563
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4563
Description
Shockwave Power Bit Phillips #3 89MM (3-1/2")
Driver Bit, Phillips Bit Style, Steel, 3-1/2 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242238361 / 00045242238361
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Resources
Images
 
 
48324563 - Small Image
 
48324563 - Large Image
 
48324563 - Large Image
 
48324563 - Large Image
 
48324563 - Large Image
 
48324563 - Small Image
 
48324563 - Large Image
Other Links
 
 
48324563 - Other
 
48324563 - Other
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
Steel
Dimensions and Weight
Overall Length
3-1/2 in
Length
3.5
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, Steel, 3-1/2 in Overall Length, 0.05 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #3, Steel, 3-1/2 in L
Description
SHOCKWAVE POWER BIT PHILLIPS #3 89MM (3-1/2")
extra long description
MILW 48-32-4563 PH3 Power Bit
Additional Information
Bit Style
Phillips
package quantity
1 PK
Made in USA
yes
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Phillips
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324563
GTIN
00045242238361
UPC
045242238361
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.05