48324531 - Shockwave 2.875" Impact Locking Bit Holder

Milwaukee®

  • $15.63 (Each)
  • $15.63 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
48324531
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4531
Description
Shockwave 2.875" Impact Locking Bit Holder
Milwaukee® Shockwave™ Impact Duty™ Locking Bit Holders Are Engineered to Be The Most Durable, Strongest Locking Tip Holders On The Market. The Intuitive Auto-Locking Design Fits All Inserts and 1/4 In. Hex Bits and The Small-Profile Quick Release Collar Allows For Easy One-Handed Bit Tip Changes. The New Locking Bit Holders Feature Two Magnets to Maximize Magnetic Transfer and Holding Power to The Fastener and Prevents Drops. As With All Shockwave™ Impact Duty Accessories, Each Bit Holder Features and Opti
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242483471 / 00045242483471
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.63 (Each)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
1
Resources
Images
 
 
48324531 - Small Image
 
48324531 - Large Image
 
48324531 - Large Image
 
48324531 - Large Image
 
48324531 - Large Image
 
48324531 - Large Image
Other Links
 
 
48324531 - Other
 
48324531 - Other
Attachments
 
 
48324531 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Diameter
0.25
Length
2.875
Descriptions
Description
SHOCKWAVE 2.875" IMPACT LOCKING BIT HOLDER
Product Type
2-7/8 In. Locking Bit Holder
extra long description
MILW 48-32-4531 2-7/8 in. Locking B
Short Description
2-7/8inLocking Bt Holder
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and opti
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
48-32-4531
Brand
Milwaukee®
GTIN
00045242483471
UPC
045242483471
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 48324531.
Jump To:

Similar Items

Similar items are close alternatives to 48324531, though they may not be 100% alike.

23/8" Magnetic Quick Change Bit Holder
  • MFR Part #: DBH238QC
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 100 ($537.00) ·
DBH238QC - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$5.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat