48324502 - Compact Impact Magnetic Bit Holder

Milwaukee®

  • $4.00 (Each)
  • $4.00 (Each)

  • $288.00 (Per 72)
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
48324502
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4502
Description
Compact Impact Magnetic Bit Holder
Milwaukee Shockwave Impact Duty™ Magnetic Bit Holders Are Engineered For Extreme Durability and Up to 30X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave Impact Duty™ Magnetic Bit Holders Feature A Powerful Magnet Allowing For A Secure Grip and Unyielding Bit Engagement. The 2-Piece Construction Of The Holders Is The Optimal Assembly For Abusive Applications.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242195572 / 00045242195572
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Standard Packaging
$288.00 (Per 72)
Resources
Images
 
 
48324502 - Small Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
 
48324502 - Large Image
Other Links
 
 
48324502 - Other
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
Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
Product Type
2.36 In. Mag Bit Tip Holder
extra long description
MILW 48-32-4502 2.36 in. Mag Bit Ti
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
COMPACT IMPACT MAGNETIC BIT HOLDER
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4502
GTIN
00045242195572
UPC
045242195572
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.07
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat