48324485 - Shockwave 2" Impact Torx T25 Power Bit

Milwaukee®

  • $2.70 (Each)
  • $2.70 (Each)

  • $324.00 (Per 120)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
48324485
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4485
Description
Shockwave 2" Impact Torx T25 Power Bit
The Milwaukee® Shockwave™ Impact Duty 2" T25 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195558 / 00045242195558
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Standard Packaging
$324.00 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
48324485 - Small Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
 
48324485 - Large Image
Other Links
 
 
48324485 - Other
 
48324485 - Other
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
Proprietary Steel
Dimensions and Weight
Length
2
Descriptions
extra long description
MILW 48-32-4485 T25 Power Bit
Product Type
T25 Power Bit
Description
SHOCKWAVE 2" IMPACT TORX T25 POWER BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 2" T25 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
Additional Information
Drive Type
Torx
Shank Diameter
1/4 in
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4485
Brand
Milwaukee®
GTIN
00045242195558
UPC
045242195558
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.029
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Clovis
1 View Store

M-Z

Location Stock Available
Newnan
3 View Store
Pampa
1 View Store

* All prices subject to change.

Begin Live Chat