48324471 - Shockwave 2 Impact Square Recess #1 Power Bit

Milwaukee®

  • $2.33 (Each)
  • $2.33 (Each)

  • $6.99 (Per 3)

  • $279.60 (Per 120)

In-Stock: 0 available locally (Marble Falls, TX) (change location)
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
48324471
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4471
Description
Shockwave 2 Impact Square Recess #1 Power Bit
Milwaukee® Shockwave™ Impact Duty™ Driver Bits Are Engineered For Extreme Durability and Up to 10X Life. Made From Proprietary Steel and Heat Treated to Control Hardness, The Shockwave™ Impact Duty™ Driver Bits Feature An Innovatively Designed Geometric Shock Absorption Zone to Extend Life. The Forged Tip Allows For A Secure Grip and Maximum Contact Eliminating Stripping or Slipping. Broadly Targeting Cordless Users, The Shockwave™ Impact Duty Accessory Line Is Not Only Ideal For Heavy Duty Impact Applicat
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242195503 / 00045242195503
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.33 (Each)
Carton
$6.99 (Per 3)
Standard Packaging
$279.60 (Per 120)
Stock Availability
Marble Falls
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
48324471 - Small Image
 
48324471 - Large Image
 
48324471 - Large Image
Other Links
 
 
48324471 - Other
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
SQ1 Power Bit
Description
SHOCKWAVE 2 IMPACT SQUARE RECESS #1 POWER BIT
extra long description
MILW 48-32-4471 SQ1 Power Bit
Short Description
SQ1 Power Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applicat
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Power
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4471
Brand
Milwaukee®
GTIN
00045242195503
UPC
045242195503
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.027
Carton
3
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pampa
1 View Store

* All prices subject to change.

Begin Live Chat