48324403 - Shockwave Impact Duty Driver Bit Set - 18PC

Milwaukee®

  • $19.13 (Each)
  • $19.13 (Each)

  • $382.60 (Per 20)
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
48324403
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4403
Description
Shockwave Impact Duty Driver Bit Set - 18PC
Driver Bit Set, Steel, 18 Pieces, 1 In;2 In;3.5 In Overall Length, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242196708 / 00045242196708
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.13 (Each)
Standard Packaging
$382.60 (Per 20)
Resources
Images
 
 
48324403 - Small Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
 
48324403 - Large Image
Brochures
 
 
48324403 - Brochure
Other Links
 
 
48324403 - Other
 
48324403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1 in;2 in;3.5 in
Descriptions
Product Type
Driver Bit Set
Long Description
Driver Bit Set, Steel, 18 Pieces, 1 in;2 in;3.5 in Overall Length, 0.36 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Driver Bit Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Insert and Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.
Short Description
18 PC Driver Bit Set, Steel, 1;2;3.5 in L
extra long description
MILW 48-32-4403 18 PC SHOCKWAVE Dri
Special Features
Geometric design provides the shock absorption; Proprietary steel and heat treat process for maximum strength and durability; Forged tips for maximum grip; Engineered for extreme durability and up to 10x life; Includes: (1) phillips Bit 1 IN P1, (1) phillips Bit 1 IN P2, (1) phillips Bit 1IN P3, (1) slotted Bit 1IN SL 3/16 IN, (1) square Bit 1 IN SQ1, (1) square Bit 1 IN SQ2, (2) phillips Bit 2 IN P2, (1) phillips Bit 2 IN P3, (2) square Bit 2 IN SQ2, (1) square Bit 2 IN SQ3, (1) TORX 2 IN T15, (1) TORX Bi
Description
SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 18PC
Additional Information
package quantity
5 PK;1 CT
Made in USA
yes
Number of Pieces
18
idea granular category code
2455
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4403
GTIN
00045242196708
UPC
045242196708
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Driver Bit Set
Packaging
Weight
0.36 lb
Weight per each
0.71
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat