48324010 - Shockwave Impact Duty Driver Bit Set - 54PC

Milwaukee®

  • $25.66 (Each)
  • $25.66 (Each)

  • $513.20 (Per 20)

In-Stock: 0 available locally (Prosper, TX) (change location)
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
48324010
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4010
Description
Shockwave Impact Duty Driver Bit Set - 54PC
The Milwaukee® Shockwave™ Impact Duty 54PC Driver Bit Set Is Engineered to Be The Most Durable, Best Fitting Driver Bit Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance, Which Protects The Impact Bit'S Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For Each Tip Type and Length Of Driver Bit In The Set to Absorb Peak Torque and Prevent Breaking. The Driver Bit Driver Bits Have Custom ALLOY76™ For A Customized Steel and Heat Treatment Per Tip Type to Extend The Lif
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
045242746989 / 00045242746989
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.66 (Each)
Standard Packaging
$513.20 (Per 20)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
9
All Stores
336
Resources
Images
 
 
48324010 - Small Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
 
48324010 - Large Image
Other Links
 
 
48324010 - Other
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
ALLOY STEEL
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
Shockwave Driver Bit Set 54 PC
extra long description
MILW 48-32-4010 SHOCKWAVE Driver Bi
Description
SHOCKWAVE IMPACT DUTY DRIVER BIT SET - 54PC
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting Driver Bit Driver Bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance, which protects the impact bit's fit over the life of the bit. The SHOCKZONE™ is optimized for each tip type and length of Driver Bit in the set to absorb peak torque and prevent breaking. The Driver Bit Driver Bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the lif
Additional Information
Shank Diameter
1/4 hex
screwdriver bit type
Multi-Use
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4010
GTIN
00045242746989
UPC
045242746989
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.53
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 336

Location search:
These alternate items can be purchased instead of 48324010.
Jump To:

Similar Items

Similar items are close alternatives to 48324010, though they may not be 100% alike.

Drill & Drive Set, Steel, 40 Pieces, 1.64 LB
  • Our Part #: 48324006
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48324006
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.32) ·
48324006 - Milwaukee Electric Tool

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.32

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat