48271501 - Flat Boring Bit 1-1/2" X 6"

Milwaukee®

  • $8.49 (Each)
  • $8.49 (Each)

  • $1,273.50 (Per 150)
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
48271501
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1501
Description
Flat Boring Bit 1-1/2" X 6"
Flat Boring Bit, 1-1/2 In Bit Size, 1/4 In Shank Diameter, Heat-Treated High-Carbon Steel, 6 In Overall Length, 8.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121403 / 00045242121403
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Standard Packaging
$1,273.50 (Per 150)
Resources
Images
 
 
48271501 - Large Image
 
48271501 - Large Image
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Overall Length
6 in
Length
6
Descriptions
Product Type
Flat Boring Bit
Long Description
Flat Boring Bit, 1-1/2 in Bit Size, 1/4 in Shank Diameter, Heat-Treated High-Carbon Steel, 6 in Overall Length, 8.5 lb
Features
For fast, small hole drilling in wood, count on Milwaukee's Premium quality 13/16 in. Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be re-sharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. 1 per package.
Short Description
Flat Boring Bit, 1-1/2 in, 1/4 in Shank
Description
FLAT BORING BIT 1-1/2" X 6"
extra long description
MILW 48-27-1501 Flat Boring Bit 1-1
Additional Information
Bit Size
1-1/2 in
Shank Diameter
1/4 in
Compatible With
12 in Extension (48-28-3350)
package quantity
1 PK
Made in USA
yes
Flute Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-27-1501
GTIN
00045242121403
UPC
045242121403
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
8.5 lb
Weight per each
0.145
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48271501.
Jump To:

Cross Referenced

These items are similar to 48271501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20361 Greenlee n/a
33A-1-1/2 Greenlee 00783310203612
88824 Irwin Tools 00024721200587
714170-A Makita Tools 00088381935227
48-27-1501 Milwaukee Electric Tool 00045242121403
13832 Morris 00601986138321
WSB1500C Morse 00050326125468
14474 Vermont American n/a
14493 Vermont American n/a

* All prices subject to change.

Begin Live Chat