48271251 - Flat Boring Bit 1-1/4" X 6"

Milwaukee®

  • $8.86 (Each)
  • $8.86 (Each)

  • $1,329.00 (Per 150)
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
48271251
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1251
Description
Flat Boring Bit 1-1/4" X 6"
Bore Small, Clean Holes At Any Angle In A Variety Of Materials With The Economical Milwaukee® 1-1/4 In. X 6 In. Flat Boring Bit. This Premium Quality Flat Boring Bit Is Made Of Heat-Treated High Carbon Steel, So The Drill Point and Cutting Edge Can Be Resharpened For Cost Savings and Long Life. Bore Clean, Fast Holes At Any Angle In Wood, Plastic, Plywood and Formica. This Bit Offers A 6 In. Drilling Depth But Can Be Used With A 12 In. Extension (48-28-3350) For Extended Deep-Hole Drilling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121304 / 00045242121304
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Standard Packaging
$1,329.00 (Per 150)
Stock Availability
Local Store
Find nearby stock
All Stores
36
Resources
Images
 
 
48271251 - Small Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
Other Links
 
 
48271251 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48271251.
Jump To:

Similar Items

Similar items are close alternatives to 48271251, though they may not be 100% alike.

1-1/4" X 6" Wood Boring Bit
  • MFR Part #: DW1584
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DW1584 - Dewalt/Black & Decker

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1-1/4" X 6" X 1/4" Spade Bit For Wood
  • MFR Part #: DSP2150
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 30 ($224.10) ·
DSP2150 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$7.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48271251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20359 Greenlee n/a
33A-1-1/4 Greenlee 00783310203599
88820 Irwin Tools 00024721200563
714168-A Makita Tools 00088381935203
48-27-1251 Milwaukee Electric Tool 00045242121304
13828 Morris 00601986138284
WSB1125C Morse 00050326125437
14470 Vermont American n/a
14492 Vermont American n/a

* All prices subject to change.

Begin Live Chat