48270501 - Flat Boring Bit 1/2" X 6"

Milwaukee®

  • $5.49 (Each)
  • $5.49 (Each)

  • $1,317.60 (Per 240)
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
48270501
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-0501
Description
Flat Boring Bit 1/2" X 6"
Bore Small, Clean Holes At Any Angle In A Variety Of Materials With The Economical Milwaukee® 1/2 In. X 6 In. Flat Boring Bit. This Premium Quality Flat Boring Bit Is Made Of Heat-Treated High Carbon Steel, So The Drill Point and Cutting Edge Can Be Resharpened For Cost Savings and Long Life. Bore Clean, Fast Holes At Any Angle In Wood, Plastic, Plywood and Formica. This Bit Offers A 6 In. Drilling Depth But Can Be Used With A 12 In. Extension (48-28-3350) For Extended Deep-Hole Drilling. 3/16 In. Shank Di
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242120758 / 00045242120758
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.49 (Each)
Standard Packaging
$1,317.60 (Per 240)
Resources
Images
 
 
48270501 - Large Image
 
48270501 - Large Image
 
48270501 - Large Image
 
48270501 - Large Image
 
48270501 - Large Image
 
48270501 - Large Image
Other Links
 
 
48270501 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Length
6
Overall Length
6-1/8
Descriptions
Description
FLAT BORING BIT 1/2" X 6"
Product Type
1/2 X 6 Flat Boring Bit
extra long description
MILW 48-27-0501 1/2 X 6 FLAT BORING
Short Description
1/2x6 FLAT BORING Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 1/2 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank di
Special Features
1/2 IN Bit Diameter; 1/4 IN Shank Diameter; 6-1/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Flute Length
5
Shank Diameter
0.25
Manufacturer Information
Manufacturers Part Number
48-27-0501
Brand
Milwaukee®
GTIN
00045242120758
UPC
045242120758
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.1
Carton
1
Package
240
Uses, Certifications, and Standards
Application
For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48270501.
Jump To:

Cross Referenced

These items are similar to 48270501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20348 Greenlee n/a
33A-1/2 Greenlee 00783310203483
88808 Irwin Tools 00024721200464
714158-A Makita Tools 00088381935104
48-27-0501 Milwaukee Electric Tool 00045242120758
13816 Morris 00601986138161
WSB500C Morse 00050326125345
14458 Vermont American n/a
14486 Vermont American n/a

* All prices subject to change.

Begin Live Chat