48270371 - Flat Boring Bit 3/8" X 6"

Milwaukee®

  • $5.49 (Each)
  • $5.49 (Each)
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
48270371
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-0371
Description
Flat Boring Bit 3/8" X 6"
Bore Small, Clean Holes At Any Angle In A Variety Of Materials With The Economical Milwaukee® 3/8 In. X 6 In. Flat Boring Bit. This Premium Quality Flat Boring Bit Is Made Of Heat-Treated High Carbon Steel, So The Drill Point and Cutting Edge Can Be Resharpened For Cost Savings and Long Life. Bore Clean, Fast Holes At Any Angle In Wood, Plastic, Plywood and Formica. This Bit Offers A 6 In. Drilling Depth But Can Be Used With A 12 In. Extension (48-28-3350) For Extended Deep-Hole Drilling. 3/16 In. Shank Di
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242120604 / 00045242120604
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.49 (Each)
Resources
Images
 
 
48270371 - Large Image
 
48270371 - Large Image
 
48270371 - Large Image
 
48270371 - Large Image
 
48270371 - Large Image
 
48270371 - Large Image
Other Links
 
 
48270371 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Overall Length
6-1/16
Length
6.0625
Descriptions
Product Type
Flat Boring Bit
Description
FLAT BORING BIT 3/8" X 6"
extra long description
MILW 48-27-0371 Flat Boring Bit
Short Description
Flat Boring Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 3/8 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank di
Special Features
3/8 IN Bit Diameter; 1/4 IN Shank Diameter; 6-1/16 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Shank Diameter
0.25
Flute Length
6
Manufacturer Information
Manufacturers Part Number
48-27-0371
Brand
Milwaukee®
GTIN
00045242120604
UPC
045242120604
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48270371.
Jump To:

Cross Referenced

These items are similar to 48270371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20346 Greenlee n/a
33A-3/8 Greenlee 00783310203469
88806 Irwin Tools 00024721200440
714156-A Makita Tools 00088381935081
48-27-0371 Milwaukee Electric Tool 00045242120604
13814 Morris 00601986138147
WSB375C Morse 00050326125321
14456 Vermont American n/a
14485 Vermont American n/a

* All prices subject to change.

Begin Live Chat