48224080 - 1/2" Emt Conduit Bender (Iron Head)

Milwaukee®

  • $77.09 (Each)
  • $77.09 (Each)

Availability: In Stock Locally
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
48224080
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4080
Description
1/2" Emt Conduit Bender (Iron Head)
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002504 / 00045242002504
Weight per unit
6.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.09 (Each)
Resources
Images
 
 
48224080 - Small Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
 
48224080 - Large Image
Other Links
 
 
48224080 - Other
 
48224080 - Other
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
Steel
Material, Color, and Finish
Head Material
Iron
Handle Material
Steel
Dimensions and Weight
Size
1/2"
Overall Length
39
Descriptions
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
extra long description
MILW 48-22-4080 1/2 in. Conduit Ben
Product Type
1/2 In. Conduit Bender
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
1/2" EMT CONDUIT BENDER (IRON HEAD)
Additional Information
Handle Length
38
Handle Included
YES
Manufacturer Information
Manufacturers Part Number
48-22-4080
Brand
Milwaukee®
GTIN
00045242002504
UPC
045242002504
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.13
Weight per each
6.292