48223106 - Inkzall Fine Point Jobsite Markers

Milwaukee®

  • $7.00 (Each)
  • $7.00 (Each)

  • $560.00 (Per 80)
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
48223106
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-3106
Description
Inkzall Fine Point Jobsite Markers
Inkzall® Jobsite Markers Feature Clog Resistant Tips and The Ability to Write Through Dusty, Wet or Oily Surfaces. The Durable Marker Tips Are Designed For Writing On Rough Surfaces Such As Osb, Cinder Block and Concrete and The Ink Dries Quickly to Reduce Smearing Markings, Without Drying Out Quickly When The Cap Is Left Off. For Added User Convenience, The Inkzall® Markers Have A Built-In Hard Hat Clip For Easy Storage and Access. Inkzall® Markers Confirm to Milwaukee'S Commitment to Best-In-Class Durabi
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121708 - Markers
UPC/GTIN
045242333585 / 00045242333585
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Standard Packaging
$560.00 (Per 80)
Resources
Images
 
 
48223106 - Small Image
 
48223106 - Large Image
 
48223106 - Large Image
Other Links
 
 
48223106 - Other
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
Plastic
Dimensions and Weight
Size
Fine Point
Descriptions
Description
INKZALL FINE POINT JOBSITE MARKERS
extra long description
MILW 48-22-3106 Markers (4-Pack)
Product Type
Markers (4-Pack)
Long Description
INKZALL® jobsite markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL® markers have a built-in hard hat clip for easy storage and access. INKZALL® markers confirm to Milwaukee's commitment to best-in-class durabi
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Additional Information
package quantity
4
Manufacturer Information
Manufacturers Part Number
48-22-3106
Brand
Milwaukee®
GTIN
00045242333585
UPC
045242333585
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.132
Carton
1
Package
80
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat