48209105 - 3/16" X 2" X 4" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $2.65 (Each)
  • $2.65 (Each)

  • $66.25 (Per 25)
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
48209105
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9105
Description
3/16" X 2" X 4" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
045242546510 / 00045242546510
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$66.25 (Per 25)
Resources
Images
 
 
48209105 - Large Image
 
48209105 - Large Image
 
48209105 - Large Image
 
48209105 - Large Image
 
48209105 - Large Image
 
48209105 - Large Image
 
48209105 - Large Image
 
48209105 - Large Image
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
Carbide
Dimensions and Weight
Size
3/16
Length
4
Descriptions
Description
3/16" X 2" X 4" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
3/16" X 4" Hammer Drill Bit 25PK
extra long description
MILW 48-20-9105 3/16" x 4" Hammer D
Features
3/16" x 2" x 4" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits - Bulk 25 PK
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Additional Information
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9105
GTIN
00045242546510
UPC
045242546510
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hammer Drill Bit
Packaging
Weight per each
0.03
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat