48209010 - 1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $3.69 (Each)
  • $3.69 (Each)

  • $11.07 (Per 3)

Availability: In Stock Locally
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
48209010
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9010
Description
1/4" X 2" X 4" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242316267 / 00045242316267
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$11.07 (Per 3)
Resources
Images
 
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
 
48209010 - Large Image
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
Carbide
Dimensions and Weight
Size
1/4
Length
4
Descriptions
extra long description
MILW 48-20-9010 1/4" x 4" Hammer Dr
Description
1/4" X 2" X 4" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
1/4" X 4" Hammer Drill Bit
Features
1/4" x 2" x 4" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Additional Information
Shank Diameter
0.25
Flute Length
2
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9010
GTIN
00045242316267
UPC
045242316267
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Packaging
Weight per each
0.05
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48209010.
Jump To:

Similar Items

Similar items are close alternatives to 48209010, though they may not be 100% alike.

Hammer Drill Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material...
  • Our Part #: 48208810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-8810
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.46) ·
48208810 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat