48208830 - Hamrdrill 1/2" X 4" X 6"

Milwaukee

  • $9.23 (Each)
  • $9.23 (Each)
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
48208830
Manufacturer
Milwaukee
Manufacturer's Part Number
48-20-8830
Description
Hamrdrill 1/2" X 4" X 6"
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|Hammer-Drill 1/2 In X 4 In X 6 In|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|Milwaukee Electric Tool 48 20 8830|Milwaukee Electric Tool 48208830|Milwaukee Electric Tool 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242098583 / 00045242098583
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.23 (Each)
Resources
Attachments
 
 
48208830 - Specification Sheet
Images
 
 
48208830 - Small Image
 
48208830 - Large Image
 
48208830 - Large Image
Other Links
 
 
48208830 - Other
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
Carbide Tipped
Dimensions and Weight
Overall Length
6
Descriptions
Description
HAMRDRILL 1/2" X 4" X 6"
Product Type
Hamrdrill 1/2" X 4" X 6"
Special Features
Features: Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Long Description
00045242098583|0045242|045242098583|04524209858|09858|48 20 8830|48208830|48-20-8830|HAMMER-DRILL 1/2 IN X 4 IN X 6 IN|Millwaukee Electric Tool 48 20 8830|Millwaukee Electric Tool 48208830|Millwaukee Electric Tool 48-20-8830|Milwaukee 48 20 8830|Milwaukee 48208830|Milwaukee 48-20-8830|MILWAUKEE ELECTRIC TOOL 48 20 8830|MILWAUKEE ELECTRIC TOOL 48208830|MILWAUKEE ELECTRIC TOOL 48-20-8830|Milwaukee Tool 48 20 8830|Milwaukee Tool 48208830|Milwaukee Tool 48-20-8830|Milwaukie Electric Tool 48 20 8830|Milwaukie E
Additional Information
idea granular category code
1993
Shank Type
3-FLAT
Drill Size
4 IN Depth
Shank Size
1/2
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-20-8830
sub brand
Secure-Grip
GTIN
00045242098583
UPC
045242098583
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Used With Hammer Drill
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48208830.
Jump To:

Similar Items

Similar items are close alternatives to 48208830, though they may not be 100% alike.

The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed Wit...
  • Our Part #: 48209030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-9030
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($32.91) · 135 ($1,480.95) ·
48209030 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat