48207432 - SDS-Plus 2CT 1/4" X 6" X 8"

Milwaukee®

  • $4.51 (Each)
  • $4.51 (Each)

  • $789.25 (Per 175)
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
48207432
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207432
Description
SDS-Plus 2CT 1/4" X 6" X 8"
Rotary Hammer Drill Bit, 1/4 In Bit Size, Carbide (Tip) Material, 8 In Overall Length, 12.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111824 / 00045242111824
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Standard Packaging
$789.25 (Per 175)
Resources
Other Links
 
 
48207432 - Other
Images
 
 
48207432 - Large Image
 
48207432 - Large Image
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
Carbide (Tip)
Dimensions and Weight
Length
8
Descriptions
Short Description
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 1/4" X 6" X 8"
Product Type
Rotary Hammer Drill Bit
Drill Bit
Long Description
Rotary Hammer Drill Bit, 1/4 in Bit Size, Carbide (Tip) Material, 8 in Overall Length, 12.5 lb
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Description
SDS-PLUS 2CT 1/4" X 6" X 8"
extra long description
MILW 48-20-7432 1/4"x8" SDS Bit
Additional Information
Compatible With
Cordless Rotary Hammer
Bit Size
1/4 in
package quantity
1 PK
Made in USA
yes
Flute Length
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207432
GTIN
00045242111824
UPC
045242111824
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
12.5 lb
Weight per each
0.14
Carton
1
Package
175
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48207432.
Jump To:

Similar Items

Similar items are close alternatives to 48207432, though they may not be 100% alike.

1/4X8 SDS Plus Masonry
  • Our Part #: DW5418
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.12) ·
DW5418 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat