48135540 - 1/2 X 18 In Ship Auger Bit

Milwaukee®

  • $35.63 (Each)
  • $35.63 (Each)

  • $641.34 (Per 18)
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
48135540
Manufacturer
Milwaukee®
Manufacturer's Part Number
48135540
Description
1/2 X 18 In Ship Auger Bit
The Milwaukee® 1/2 In. X 18 In. Ship Auger Bit Drills Through Up to 2X The Nails Of Competitive Auger Bits Without Needing Resharpening. Drill Into Clean or Nail-Embedded Wood With Confidence When Installing Romex Wire, Pex Water Lines, Rebar, Bolts, and Rope In Piers, Playground Equipment and Landscaping. The Flutes Are Wider For Maximum Chip Removal, Even In Deep Holes. The Polished and Coated Flute Finish Means Chips Won'T Stick to The Bit, Even When Drilling In Material That Contains Sap or Glue. The T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242159093 / 00045242159093
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.63 (Each)
Standard Packaging
$641.34 (Per 18)
Resources
Images
 
 
48135540 - Small Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
 
48135540 - Large Image
Other Links
 
 
48135540 - Other
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
18
Descriptions
extra long description
MILW 48-13-5540 1/2" x 18" Ship Aug
Short Description
1/2"x18" Ship Auger Bt
Product Type
1/2" X 18" Ship Auger Bit
Description
1/2 X 18 IN SHIP AUGER BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee® 1/2 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The t
Additional Information
Shank Diameter
0.5
Flute Length
15
Manufacturer Information
Manufacturers Part Number
48135540
Brand
Milwaukee®
GTIN
00045242159093
UPC
045242159093
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.62
Carton
1
Package
18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48135540.
Jump To:

Cross Referenced

These items are similar to 48135540 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3043005 Irwin Tools 00024721105462
31008 Lenox 00082472310085
714226-A Makita Tools 00088381939324
48-13-5540 Milwaukee Electric Tool 00045242159093
13680 Morris 00601986136808
WSAB180500 Morse 00050326125529
18642 Vermont American n/a

* All prices subject to change.

Begin Live Chat