48005782 - 6" 14 Tpi The Torch Sawzall Blade - 5PK

Milwaukee®

  • $16.47 (Each)
  • $16.47 (Each)

  • $823.50 (Per 50)
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
48005782
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005782
Description
6" 14 Tpi The Torch Sawzall Blade - 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083060 / 00045242083060
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Standard Packaging
$823.50 (Per 50)
Resources
Images
 
 
48005782 - Small Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
Attachments
 
 
48005782 - Specification Sheet
Other Links
 
 
48005782 - Other
 
48005782 - Other
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
Metal
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal-Cutting Blade
Long Description
Metal-Cutting Blade, 1/2 in Shank Diameter, 14 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.34 lb
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug
Short Description
9" Metal-Cutting Blade, 1/2 in Shank, Metal, 18 TPI
extra long description
MILW 48-00-5782 6" 14TPI TorchSawz
Description
6" 14 TPI THE TORCH SAWZALL BLADE - 5PK
Additional Information
Shank Diameter
1/2 in
Compatible With
Pipe;Conduit;Strut and Other Metal Material
Blade Length
6 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.042
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005782
GTIN
00045242083060
UPC
045242083060
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.34 lb
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48005782.
Jump To:

Similar Items

Similar items are close alternatives to 48005782, though they may not be 100% alike.

Ice Hardened Metal Demolition Blade, 1/2 In Shank Diameter, Bi-Metal Material, 1...
  • Our Part #: 48004782
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48004782
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004782 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat