48005363 - 12" 8 Tpi Torch + Nitrus Carbide

Milwaukee®

  • $83.30 (Each)
  • $83.30 (Each)

  • $4,165.00 (Per 50)

Availability: In Stock Locally
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
48005363
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5363
Description
12" 8 Tpi Torch + Nitrus Carbide
The Milwaukee® Torch™ With Nitrus Carbide™ Sawzall® Blade For Cast Iron and Other Thick Metals Delivers The Fastest Cutting, and Longest Life With A Breakthrough Carbide Technology. These Nitrus Carbide™ Reciprocating Saw Blades Are Engineered to Dissipate Heat Better Than Any Other Demolition Blade For Faster Cutting. The Torch™ With Nitrus Carbide™ For Cast Iron Delivers 5X Life Versus Carbide Teeth Blades In Cast Iron. This 8TPI Blade Is Ideal For The Fastest, Smoothest Cuts In Hard Cast Iron, Stainles
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242569762 / 00045242569762
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.30 (Each)
Standard Packaging
$4,165.00 (Per 50)
Resources
Images
 
 
48005363 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
 
48005363 - Large Image
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
Carbide Teeth
Material, Color, and Finish
Blade Material
Carbide
Dimensions and Weight
Length
12
Descriptions
Product Type
3PK 12" 7TPI Torch W/Nitrus Carbide
extra long description
MILW 48-00-5363 3pk 12" 7TPI TORCH
Description
12" 8 TPI TORCH + NITRUS CARBIDE
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® TORCH™ with NITRUS CARBIDE™ SAWZALL® Blade for Cast Iron and other thick metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE™ reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH™ with NITRUS CARBIDE™ for Cast Iron delivers 5x life versus carbide teeth blades in cast iron. This 8TPI blade is ideal for the fastest, smoothest cuts in hard cast iron, stainles
Additional Information
Blade Thickness
0.05
Teeth per Inch
7
blade type
The TORCH SAWZALL
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5363
GTIN
00045242569762
UPC
045242569762
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Saw Blades
Packaging
Weight per each
0.535
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat