48005221 - Sawzall The Ax 5 Tpi 6" Carbide Blades

Milwaukee®

  • $10.41 (Each)
  • $10.41 (Each)

  • $520.50 (Per 50)
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
48005221
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5221
Description
Sawzall The Ax 5 Tpi 6" Carbide Blades
The Ax™ With Carbide Teeth, Engineered to Deliver Long Life In The Toughest Applications While Being The Fastest Carbide-Tipped Reciprocating Saw Blades On The Market. These New Blades Will Deliver 30X Longer Life Over Standard Bi-Metal Blades and 2X Faster Cutting Than Other Carbide Blades. The Ax™ With Carbide Teeth Features Optimized Carbide Tipping Technology That Delivers Extreme Life. A Fast, Aggressive 5 Tpi Blade Design Allows For The Fastest Cutting In Nail-Embedded Wood and A Wide Range Of Reside
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242483716 / 00045242483716
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Standard Packaging
$520.50 (Per 50)
Resources
Images
 
 
48005221 - Video
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Small Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
 
48005221 - Large Image
Other Links
 
 
48005221 - Other
 
48005221 - Other
 
48005221 - Other
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
MILW 48-00-5221 Sawzall Blade
Description
SAWZALL THE AX 5 TPI 6" CARBIDE BLADES
Product Type
Sawzall Blade
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of reside
Additional Information
Blade Thickness
0.05
Blade Length
6.0
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5221
GTIN
00045242483716
UPC
045242483716
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.098
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat