48005183 - 4" 18 Tpi Sawzall Blade - 5PK

Milwaukee®

  • $10.35 (Each)
  • $10.35 (Each)

  • $517.50 (Per 50)
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
48005183
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005183
Description
4" 18 Tpi Sawzall Blade - 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 18 Teeth Per Inch, 4 In Blade Length, 4 In Overall Length, 0.75 In Overall Width, 0.026 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082841 / 00045242082841
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Standard Packaging
$517.50 (Per 50)
Resources
Images
 
 
48005183 - Video
 
48005183 - Small Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
 
48005183 - Large Image
Other Links
 
 
48005183 - Other
 
48005183 - Other
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
Bi-Metal Steel
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 18 Teeth per Inch, 4 in Blade Length, 4 in Overall Length, 0.75 in Overall Width, 0.026 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI
Description
4" 18 TPI SAWZALL BLADE - 5PK
extra long description
MILW 48-00-5183 4" 18TPI Sawz Blade
Additional Information
package quantity
5 PK
Made in USA
yes
Shank Diameter
1/2 in
Blade Length
4 in
Overall Width
0.75 in
media
Yes
Blade Thickness
0.035
idea granular category code
2399
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005183
GTIN
00045242082841
UPC
045242082841
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.026 lb
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48005183.
Jump To:

Similar Items

Similar items are close alternatives to 48005183, though they may not be 100% alike.

Lenox Recips 418R 4X3/4 X035X18
  • Our Part #: 20552418R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20552418R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($458.00) ·
20552418R - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat