287420 - M18 Fuel Pipe Threader W/1key

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
287420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2874-20
Description
M18 Fuel Pipe Threader W/1key
The Milwaukee® M18 Fuel™ Pipe Threader W/ Onekey™ Is The Industry’S First Cordless Pipe Threader, Revolutionizing Pipe Threading. The Cordless Pipe Threader Has Autostop™ Technology That Senses Severe Kickback and Automatically Shuts The Tool Off. It Also Has A Die Head Lock Preventing Die Head Ejection and A Side Handle to Eliminate The Need to Hold The Spinning Die Head When Starting Threads. The Portable Pipe Threader Delivers Unmatched Tool Control and Functionality Allowing Faster Threading Than Corde
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242543663 / 00045242543663
Weight per unit
47.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
287420 - Small Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
 
287420 - Large Image
Other Links
 
 
287420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18V DC
Material, Color, and Finish
Housing Material
Reinforced Nylon
Handle Material
Rubber
Dimensions and Weight
Depth
26.3
Descriptions
Long Description
The MILWAUKEE® M18 FUEL™ Pipe Threader w/ OneKey™ is the industry’s first cordless pipe threader, revolutionizing pipe threading. The cordless pipe threader has AutoStop™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head lock preventing die head ejection and a side handle to eliminate the need to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality allowing faster threading than corde
Description
M18 FUEL PIPE THREADER W/1KEY
Product Type
Pipe Threader
Features
M18 FUEL Pipe Threader
extra long description
MILW 2874-20 Pipe Threader
Additional Information
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2874-20
GTIN
00045242543663
UPC
045242543663
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
22.3
Weight per each
47.2