270420 - M18 Fuel 1/2" Hammer Drill/Driver (Tool Only)

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270420
Manufacturer
Milwaukee
Manufacturer's Part Number
270420
Description
M18 Fuel 1/2" Hammer Drill/Driver (Tool Only)
Hammer Drill, 18 V, 1/2 In Cutting Capacity, 2000 RPM Speed, 7.75 In Overall Length, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242363735 / 00045242363735
Weight per unit
4.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
270420 - Small Image
 
270420 - Large Image
Other Links
 
 
270420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Dimensions and Weight
Overall Length
7.75 in
Descriptions
Product Type
Hammer Drill
Long Description
Hammer Drill, 18 V, 1/2 in Cutting Capacity, 2000 rpm Speed, 7.75 in Overall Length, 3.5 lb
Features
The M18 FUEL(TM) Hammer Drill is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE(TM) Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS(TM) intelligence ensures maximum performance and protection from overload,
Short Description
Hammer Drill, 18V, 1/2 in, 2000 RPM
Special Features
Delivers Up to 1200 in.lbs of Torque and Up to 2000 RPM
Description
M18 FUEL 1/2" HAMMER DRILL/DRIVER (TOOL ONLY)
Additional Information
package quantity
1 ct
Cutting Capacity
1/2 in
Maximum Speed
2000 rpm
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
270420
sub brand
M18(TM);Fuel(TM)
GTIN
00045242363735
UPC
045242363735
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
3.5 lb
Weight per each
4.83