262121 - M18 Sawzall Reciprocating Saw Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2621-21
Description
M18 Sawzall Reciprocating Saw Kit
The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. The Upgraded Gearing and Mechanical Components Provide Added Durability. New Bushing and Seal Prevent Water and Debris From Entering The Gear Housing. Added Flange Prevents Water From Entering The Motor Housing. Improved, Advanced Overload and Thermal Protection Extends The Life Of The Tool. Gear Protecting Clutch Protects The Tool When The Blade Gets Pinched or Jammed.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242333905 / 00045242333905
Weight per unit
17.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
262121 - Other
 
262121 - Other
Images
 
 
262121 - Small Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
 
262121 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal and plastic
Dimensions and Weight
Height
6.125
Descriptions
Product Type
Reciprocating Saw and Battery
Features
M18 SAWZALL® Reciprocating Saw - 1 Battery Kit
Long Description
The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
extra long description
MILW 2621-21 Reciprocating Saw and
Description
M18 SAWZALL RECIPROCATING SAW KIT
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2621-21
GTIN
00045242333905
UPC
045242333905
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
17.225