250322 - M12 Fuel 1/2" Drill Driver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250322
Manufacturer
Milwaukee®
Manufacturer's Part Number
2503-22
Description
M12 Fuel 1/2" Drill Driver Kit
The M12 Fuel™ Drill Driver Is The Most Capable, Lightest Weight, Most Compact Tool In Its Class. The Powerstate™ Brushless Motor Delivers The Power to Do A Wide Variety Of Applications At 1700 RPM’S and 350 In-LBS Of Torque. Weighing Only 2.3 LBS It Is Extremely Portable, Great For Overhead Applications, Reduces Fatigue Throughout The Day. At 6.6 In. In Length This Tool Has The Best Access In Tight Spaces. Redlink™ Plus Intelligence Protects The Tool From Overloads and Overheating While Ensuring Maximum Pe
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242508990 / 00045242508990
Weight per unit
8.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
250322 - Video
 
250322 - Small Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
 
250322 - Large Image
Other Links
 
 
250322 - Other
 
250322 - Other
 
250322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.1
Length
6.6
Descriptions
Description
M12 FUEL 1/2" DRILL DRIVER KIT
Features
M12 FUEL 1/2 in. Drill Driver Kit
Product Type
1/2" Drill Driver Kit
extra long description
MILW 2503-22 1/2" Drill Driver Kit
Short Description
1/2" Drill Drvr Kt
Long Description
The M12 FUEL™ drill driver is the most capable, lightest weight, most compact tool in its class. The POWERSTATE™ brushless motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in. in length this tool has the best access in tight spaces. Redlink™ plus intelligence protects the tool from overloads and overheating while ensuring maximum pe
Additional Information
media
Yes
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2503-22
Brand
Milwaukee®
GTIN
00045242508990
UPC
045242508990
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
8.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cabot
1 View Store

M-Z

Location Stock Available
Searcy
1 View Store

* All prices subject to change.

Begin Live Chat