242022 - M12 Hackzall Recip Saw Kit

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242022
Manufacturer
Milwaukee
Manufacturer's Part Number
2420-22
Description
M12 Hackzall Recip Saw Kit
00045242158584|0045242|045242158584|04524215858|15858|2420 22|242022|2420-22|M12 Hackzall Hand Saw Kit W/2 Bat|Millwaukee Electric Tool 2420 22|Millwaukee Electric Tool 242022|Millwaukee Electric Tool 2420-22|Milwaukee 2420 22|Milwaukee 242022|Milwaukee 2420-22|Milwaukee Electric Tool 2420 22|Milwaukee Electric Tool 242022|Milwaukee Electric Tool 2420-22|Milwaukee Tool 2420 22|Milwaukee Tool 242022|Milwaukee Tool 2420-22|Milwaukie Electric Tool 2420 22|Milwaukie Electric Tool 242022|Milwaukie Electric Tool
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242158584 / 00045242158584
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
242022 - Small Image
 
242022 - Large Image
 
242022 - Large Image
Attachments
 
 
242022 - Specification Sheet
 
242022 - Specification Sheet
Brochures
 
 
242022 - Brochure
 
242022 - Brochure
Other Links
 
 
242022 - Other
 
242022 - Other
 
242022 - Other
 
242022 - Other
 
242022 - Other
 
242022 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Dimensions and Weight
Length
11
Descriptions
Description
M12 HACKZALL RECIP SAW KIT
Product Type
M12 Hackzall Hand Saw Kit W/2 Bat
Long Description
00045242158584|0045242|045242158584|04524215858|15858|2420 22|242022|2420-22|M12 HACKZALL HAND SAW KIT W/2 BAT|Millwaukee Electric Tool 2420 22|Millwaukee Electric Tool 242022|Millwaukee Electric Tool 2420-22|MILWAUKEE 2420 22|MILWAUKEE 242022|MILWAUKEE 2420-22|MILWAUKEE ELECTRIC TOOL 2420 22|MILWAUKEE ELECTRIC TOOL 242022|MILWAUKEE ELECTRIC TOOL 2420-22|Milwaukee Tool 2420 22|Milwaukee Tool 242022|Milwaukee Tool 2420-22|Milwaukie Electric Tool 2420 22|Milwaukie Electric Tool 242022|Milwaukie Electric Tool
Special Features
Only 11 IN And 2.6 LB For Cutting In Tight Spaces; 12V Lithium-Ion Battery Offers Longer Run-Time And Lighter Weight; Keyless QUIK-LOK Blade Clamp Allows For Quick And Easy Blade Changes; All-Metal Gear Case For Added Durability; Variable Speed Trigger For Increased User Control; Battery Fuel Gauge Displays Remaining Run-Time; Accepts Both HACKZALL And SAWZALL Style Blades (See Related Products For Listing Of HACKZALL Blades); Built-In LED Light Illuminates Work Surface; Sfpm: 0 - 3000 SPM; Tool Weight: 2.
Additional Information
Stroke Length
1/2
battery
Lithium-Ion
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2420-22
sub brand
Hackzall M12
GTIN
00045242158584
UPC
045242158584
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
7.6
Carton
1
Uses, Certifications, and Standards
Application
For Fast Cutting Through A Wide Range Of Material Such As Drywall, Wood, And PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat