236520 - M18 Rover Mounting Flood Light

Milwaukee®

  • $143.04 (Each)
  • $143.04 (Each)
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
236520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2365-20
Description
M18 Rover Mounting Flood Light
The Most Versatile Flood Light For Any Task. The M18 Rover Mounting Flood Light Is Designed to Work In Any Workspace, Jobsite, and On Any Surface. It Has Two Powerful Magnets Allowing Users to Mount This Light to Almost Any Metal Surface. It Also Has A 2 In. Spring Loaded Clamp Giving The User The Ability to Fix This Light to Piping, Dimensional Lumber, Jobsite Equipment, and Cabinetry & Doors. These Hanging Features Are Paired With A Folding Rotating Light Head Design Allowing Our Users to Direct The Ligh
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242506453 / 00045242506453
Weight per unit
3.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.04 (Each)
Resources
Other Links
 
 
236520 - Other
 
236520 - Other
Images
 
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Small Image
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Large Image
 
236520 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18
Material
Plastic
Descriptions
Features
M18™ ROVER™ Mounting Flood Light
Description
M18 ROVER MOUNTING FLOOD LIGHT
Short Description
Rover Flood Light
Long Description
The most versatile flood light for any task. The M18 rover mounting flood light is designed to work in any workspace, jobsite, and on any surface. It has two powerful magnets allowing users to mount this light to almost any metal surface. It also has a 2 in. spring loaded clamp giving the user the ability to fix this light to piping, dimensional lumber, jobsite equipment, and cabinetry & doors. These hanging features are paired with a folding rotating light head design allowing our users to direct the ligh
Product Type
Rover Flood Light
extra long description
MILW 2365-20 Rover Flood Light
Additional Information
lumens
1500
Power Rating
18
Maximum Height
6.3
Manufacturer Information
Manufacturers Part Number
2365-20
Brand
Milwaukee®
GTIN
00045242506453
UPC
045242506453
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
3.715