UC7636YLTGEDES - Meter Socket

Milbank

  • $631.60 (Each)
  • $631.60 (Each)
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
UC7636YLTGEDES
Manufacturer
Milbank
Manufacturer's Part Number
UC7636-YL-TGE-DES
Description
Meter Socket
6 Term RNGTP 1.25 In Hub Test SW PRWRD Tucson Gas and Electric
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572145788 / 00784572145788
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$631.60 (Each)
Resources
Images
 
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
 
UC7636YLTGEDES - Large Image
Attachments
 
 
UC7636YLTGEDES - Specification Sheet
Other Links
 
 
UC7636YLTGEDES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Phase
1 Phase
Dimensions and Weight
Size
4.125L x 12W x 20H
Descriptions
Description
METER SOCKET
Product Type
20A 6T RT TS07-0105 PRWRD 14578
extra long description
MILB UC7636-YL-TGE-DES 20A 6T RT TS
Long Description
6 TERM RNGTP 1.25 IN HUB TEST SW PRWRD TUCSON GAS AND ELECTRIC
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UC7636-YL-TGE-DES
GTIN
00784572145788
UPC
784572145788
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat