U4801XL5T9 - 200A 1PH Oh/Ug 5T LVR Bypass Meter Socket

Milbank

  • $543.13 (Each)
  • $543.13 (Each)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
U4801XL5T9
Manufacturer
Milbank
Manufacturer's Part Number
U4801-XL-5T9
Description
200A 1PH Oh/Ug 5T LVR Bypass Meter Socket
Meter Socket, 200 A, 19 In Overall Height, 13 In Overall Width, 4-7/8 In Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 5 Jaws, 3 Wires, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 21 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572288218 / 00784572288218
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.13 (Each)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
356
Resources
Images
 
 
U4801XL5T9 - Small Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
 
U4801XL5T9 - Large Image
Attachments
 
 
U4801XL5T9 - Specification Sheet
Other Links
 
 
U4801XL5T9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Current Rating
200 A
Number of Wires
3
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-7/8 in
Size
4.844L x 13W x 19H
Descriptions
Description
200A 1PH OH/UG 5T LVR BYPASS METER SOCKET
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 19 in Overall Height, 13 in Overall Width, 4-7/8 in Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 5 Jaws, 3 Wires, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 21 lb
Features
5 Terminal Ringless Small Closing Plate Lever Bypass 5th Terminal 9 Oclock Position
Short Description
Meter Socket, 200 A, 600VAC, #6 AWG to 350 kcmil, OH/OG
extra long description
MILB U4801-XL-5T9 200A 5T RL HD LVR
Also Known As...
Meter Socket
Meter Box
Additional Information
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
accessory type
Meter Socket
Overall Height
19 in
Overall Width
13 in
Number of Jaws
5
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 ct
Hub Type
Small Closing Plate
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U4801-XL-5T9
Brand
MILBANK
GTIN
00784572288218
UPC
784572288218
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
21 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat