U2864XKK5T - 4 Gang Socket With Main - No BRKR Installed

Milbank

  • $1612.23 (Each)
  • $1,612.23 (Each)

Availability: Currently Out Of Stock
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
U2864XKK5T
Manufacturer
Milbank
Manufacturer's Part Number
U2864-X-KK-5T
Description
4 Gang Socket With Main - No BRKR Installed
5 Term RNGLS LRG CLS PLT HRN Byps 4 Pos 4-200 Amp MN BRKR Prov Vertical
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572153158 / 00784572153158
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,612.23 (Each)
Resources
Images
 
 
U2864XKK5T - Small Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
 
U2864XKK5T - Large Image
Attachments
 
 
U2864XKK5T - Specification Sheet
Other Links
 
 
U2864XKK5T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
Up to 240 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 36W x 29H
Descriptions
Product Type
200A 5T RL Ou 4P Main 15315
Description
4 GANG SOCKET WITH MAIN - NO BRKR INSTALLED
Long Description
5 TERM RNGLS LRG CLS PLT HRN BYPS 4 POS 4-200 AMP MN BRKR PROV VERTICAL
extra long description
MILB U2864-X-KK-5T 200A 5T RL OU 4P
Also Known As...
Meter Socket
Meter Box
Additional Information
cutout size
Breaker Provision
Bypass Type
Horn Bypass
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U2864-X-KK-5T
Brand
MILBANK
GTIN
00784572153158
UPC
784572153158
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat