U227MTBP - 200A 7T RT Oh Main

Milbank

  • $2827.52 (Each)
  • $2,827.52 (Each)
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
U227MTBP
Manufacturer
Milbank
Manufacturer's Part Number
U227MTB-P
Description
200A 7T RT Oh Main
7 Term RNGTP SML CLS PLT LNK Byps 1-200 Amp MN Pullout
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572135284 / 00784572135284
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,827.52 (Each)
Resources
Images
 
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Large Image
 
U227MTBP - Small Image
Attachments
 
 
U227MTBP - Specification Sheet
Other Links
 
 
U227MTBP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 Continuous Ampere
Phase
3 Phase
insulation
Fiberglass with Resin
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
5.938L x 22.125W x 30H
Descriptions
Description
200A 7T RT OH MAIN
Long Description
7 TERM RNGTP SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT
Product Type
200A 7T RT Oh Main 13528
extra long description
MILB U227MTB-P 200A 7T RT OH MAIN 1
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 200 Ampere Main Fuse Pull Out Switch
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U227MTB-P
GTIN
00784572135284
UPC
784572135284
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
60
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat