U214MTBP - 100A 4T RT Ou Main

Milbank

  • $1766.22 (Each)
  • $1,766.22 (Each)

Availability: Currently Out Of Stock
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
U214MTBP
Manufacturer
Milbank
Manufacturer's Part Number
U214MTB-P
Description
100A 4T RT Ou Main
4 Term RNGTP SML CLS PLT LNK Byps 1-100 Amp MN Pullout
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572134812 / 00784572134812
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,766.22 (Each)
Resources
Images
 
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Large Image
 
U214MTBP - Small Image
Attachments
 
 
U214MTBP - Specification Sheet
Other Links
 
 
U214MTBP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
100 Continuous Ampere
insulation
Fiberglass with Resin
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.625L x 18.125W x 24.75H
Descriptions
Description
100A 4T RT OU MAIN
Long Description
4 TERM RNGTP SML CLS PLT LNK BYPS 1-100 AMP MN PULLOUT
Product Type
100A 4T RT Ou Main 13481
extra long description
MILB U214MTB-P 100A 4T RT OU MAIN 1
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 100 Ampere Main Fuse Pull Out Switch
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U214MTB-P
GTIN
00784572134812
UPC
784572134812
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat