MPRV10078 - 100A MTRD Ped

Milbank

  • $904.02 (Each)
  • $904.02 (Each)
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
MPRV10078
Manufacturer
Milbank
Manufacturer's Part Number
MPRV-100-78
Description
100A MTRD Ped
4 Term RNGTP Plain Top 1-100 Amp MN BRKR SGL Ped Dir Bury Parallel Wired Small Frame BRKR
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572117570 / 00784572117570
Weight per unit
52.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$904.02 (Each)
Resources
Images
 
 
MPRV10078 - Small Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
 
MPRV10078 - Large Image
Attachments
 
 
MPRV10078 - Specification Sheet
Other Links
 
 
MPRV10078 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Fiberglass with Resin
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.01L x 8.16W x 78H
Descriptions
Description
100A MTRD PED
Product Type
100A 4T RT MTR DB Ped 11757
extra long description
MILB MPRV-100-78 100A 4T RT MTR DB
Long Description
4 TERM RNGTP PLAIN TOP 1-100 AMP MN BRKR SGL PED DIR BURY PARALLEL WIRED SMALL FRAME BRKR
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
One 100 Ampere Main Breaker
Cable Entry
Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
MPRV-100-78
GTIN
00784572117570
UPC
784572117570
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
52.7999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Mobile Home Power
Mounting
Pedestal
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat