K4977INT - Set Of 3 100A Load Tap Connectors

Milbank

  • $49.37 (Each)
  • $49.37 (Each)
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
K4977INT
Manufacturer
Milbank
Manufacturer's Part Number
K4977-INT
Description
Set Of 3 100A Load Tap Connectors
Tap Connector, 8 In Length, 1.536 In Width, 7.5 In Height, Aluminum, #12 to #1/0 Awg Conductor Size, 300 V Ac, 200 A, +75 °C Operating Temperature, 1 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
784572274365 / 00784572274365
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.37 (Each)
Resources
Images
 
 
K4977INT - Large Image
 
K4977INT - Large Image
 
K4977INT - Large Image
Specifications Sheets
 
 
K4977INT - Specification Sheet
Attachments
 
 
K4977INT - Specification Sheet
Other Links
 
 
K4977INT - Other
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
Aluminum
Conductor Size
#12 to #1/0 AWG
Voltage Rating
300 V ac
Current Rating
200 A
Number of Conductors
0
connection
Mechanical
insulation
None
Dimensions and Weight
Length
8 in
Width
1.536 in
Height
7.5 in
Descriptions
Product Type
Tap Connector
Description
SET OF 3 100A LOAD TAP CONNECTORS
extra long description
MILB K4977-INT 100A CONN AND SLIDE
Long Description
Tap Connector, 8 in Length, 1.536 in Width, 7.5 in Height, Aluminum, #12 to #1/0 AWG Conductor Size, 300 V ac, 200 A, +75 °C Operating Temperature, 1 lb
Short Description
Tap Connector, 8 in, 300 VAC, Aluminum
Additional Information
Minimum Operating Temperature
+75 °C
Standards Met
UL MA
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K4977-INT
GTIN
00784572274365
UPC
784572274365
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Wire Connector Kit
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Line/Load Side Connection
standard
Non UL Listed
Mounting
Slide Nut
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat