AP2300035TAB - 100A 5T RT Oh Cast SKT 23

Milbank

  • $115.27 (Each)
  • $115.27 (Each)

In-Stock: 0 available locally (Gonzales, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP2300035TAB
Manufacturer
Milbank
Manufacturer's Part Number
AP2300-03-5T-AB
Description
100A 5T RT Oh Cast SKT 23
Au/Byps
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572232051 / 00784572232051
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.27 (Each)
Carton
$115.27 (Each)
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
AP2300035TAB - Small Image
 
AP2300035TAB - Large Image
Attachments
 
 
AP2300035TAB - Specification Sheet
Other Links
 
 
AP2300035TAB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
7.125L x 2.25W x 7.125H
Descriptions
Description
100A 5T RT OH CAST SKT 23
Product Type
100A 5T RT Oh Cast SKT 23205
extra long description
MILB AP2300-03-5T-AB 100A 5T RT OH
Long Description
AU/BYPS
Additional Information
cutout size
No Main Breaker
Cable Entry
Overhead
Bypass Type
Auto Bypass
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
AP2300-03-5T-AB
GTIN
00784572232051
UPC
784572232051
Taxonomies, Classifications, and Categories
Type
Ring Type Meter Socket
Packaging
Weight per each
1.74
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Application
Meter Socket
standard
Non UL Listed;Type 3R
Enclosure
Aluminum with Powder Coat Finish
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat