8104SC3RNK - Nema 3R SCR CVR Box

Milbank

  • $101.49 (Each)
  • $101.49 (Each)
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
8104SC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
8104-SC3R-NK
Description
Nema 3R SCR CVR Box
10X4X8 Screw Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock Emboss Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572108837 / 00784572108837
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.49 (Each)
Resources
Images
 
 
8104SC3RNK - Small Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
 
8104SC3RNK - Large Image
Attachments
 
 
8104SC3RNK - Specification Sheet
Other Links
 
 
8104SC3RNK - Other
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
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
4L x 8W x 10H
Descriptions
extra long description
MILB 8104-SC3R-NK N3R SCREW COVER E
Product Type
N3R Screw Cover Encl NK 10883
Description
NEMA 3R SCR CVR BOX
Long Description
10x4x8 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8104-SC3R-NK
GTIN
00784572108837
UPC
784572108837
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Enclosure for Mounting Electrical Equipment
nema rating
Type 3R
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8104SC3RNK.
Jump To:

Cross Referenced

These items are similar to 8104SC3RNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1084RBG Austin Electrical Enclosures 00707353036433
1084RTSCNK Eaton B-Line 00782051342222
1084RBP E-Box 00806101025825
8104-SC3R-NK Milbank 00784572108837
A10R84NK nVent-Thermal Management 00783510134853
810NKRTE Wire Guard n/a

* All prices subject to change.

Begin Live Chat