4448GSC3RNK - Nema 3R SC Wiring

Milbank

  • $272.01 (Each)
  • $272.01 (Each)
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
4448GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
4448-GSC3R-NK
Description
Nema 3R SC Wiring
4X48X4 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572106611 / 00784572106611
Weight per unit
15.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.01 (Each)
Resources
Images
 
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Large Image
 
4448GSC3RNK - Small Image
Attachments
 
 
4448GSC3RNK - Specification Sheet
Other Links
 
 
4448GSC3RNK - Other
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
G90 Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
4
Width
4
Length
48
Descriptions
extra long description
MILB 4448-GSC3R-NK N3R SCREW CVR GU
Product Type
N3R Screw CVR Gutter NK 10661
Description
NEMA 3R SC WIRING
Long Description
4x48x4 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Special Features
Key Locking Cylinder Latch Provision
Additional Information
Knockouts
FALSE
straight section length
48
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
4448-GSC3R-NK
GTIN
00784572106611
UPC
784572106611
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
15.8
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Enclosure
Outdoor
standard
UL Listed
Application
Wireway
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat