363610CT3R - CT3R Hinged Padlckbl Enc

Milbank

  • $2442.63 (Each)
  • $2,442.63 (Each)
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
363610CT3R
Manufacturer
Milbank
Manufacturer's Part Number
363610-CT3R
Description
CT3R Hinged Padlckbl Enc
36X10X36 Hinge Cover Type 3R Steel No Knockouts Ansi 61 Gray Double Doors Padlocking 3PT Handle Back Panel Weld Studs Drip Shield No Center Post
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
784572173682 / 00784572173682
Weight per unit
113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,442.63 (Each)
Resources
Images
 
 
363610CT3R - Large Image
 
363610CT3R - Large Image
 
363610CT3R - Large Image
 
363610CT3R - Large Image
 
363610CT3R - Large Image
 
363610CT3R - Large Image
 
363610CT3R - Large Image
 
363610CT3R - Small Image
Attachments
 
 
363610CT3R - Specification Sheet
Other Links
 
 
363610CT3R - Other
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
G90 Galvanized Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
10L x 36W x 36H
Descriptions
extra long description
MILB 363610-CT3R CT3R HINGED PADLCK
Product Type
CT3R Hinged Padlckbl Encl 17368
Description
CT3R HINGED PADLCKBL ENC
Long Description
36x10x36 Hinge Cover Type 3R Steel No Knockouts ANSI 61 Gray Double Doors Padlocking 3PT Handle Back Panel Weld Studs Drip Shield No Center Post
Additional Information
Back Panel
Mounting Emboss on Enclosure Back
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
363610-CT3R
GTIN
00784572173682
UPC
784572173682
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Hinge Cover
Packaging
Weight per each
113
Carton
1
Uses, Certifications, and Standards
Application
Current Transformer Enclosure
Mounting
Pad Mount or Wall Mount
nema rating
Type 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat