12124SC1 - Nema 1 SCR CVR Box

Milbank

  • $100.11 (Each)
  • $100.11 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
12124SC1
Manufacturer
Milbank
Manufacturer's Part Number
12124-SC1
Description
Nema 1 SCR CVR Box
12X4X12 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572101135 / 00784572101135
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.11 (Each)
Resources
Images
 
 
12124SC1 - Small Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
 
12124SC1 - Large Image
Attachments
 
 
12124SC1 - Specification Sheet
Other Links
 
 
12124SC1 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4L x 12W x 12H
Descriptions
extra long description
MILB 12124-SC1 N1 SCREW COVER ENCL
Product Type
N1 Screw Cover Encl 10113
Description
NEMA 1 SCR CVR BOX
Long Description
12x4x12 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Cable Entry
Knockouts
Support
Formed and Spot Welded
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
12124-SC1
GTIN
00784572101135
UPC
784572101135
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
9.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Mounting
WALL MOUNT
Application
Enclosure for Mounting Electrical Equipment
You must have an account to view stock levels
These alternate items can be purchased instead of 12124SC1.
Jump To:

Cross Referenced

These items are similar to 12124SC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SBGK Austin Electrical Enclosures 00707353028438
12124SC Eaton B-Line 00782051225808
12124SCPKO E-Box 00806101004523
CSKO12124 Hammond Manufacturing 00623980360676
12124-SC1 Milbank 00784572101135
ASE12X12X4 nVent-Thermal Management 00783510430900
12124SC Unity Manufacturing 00761515225806
SC121204 Wiegmann 00786725313907
12124SCE Wire Guard n/a

* All prices subject to change.

false