E23214BK - Brik Led Outdoor Wall Sconce

Et2

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
E23214BK
Manufacturer
Et2
Manufacturer's Part Number
E23214-BK
Description
Brik Led Outdoor Wall Sconce
Square Aluminum Blocks That Are Not Only Attractive But Offer Robust Features. As A Low Profile Led Up and Down Wall Sconce, They Provide Ample Illumination That Complies With Ada Regulations. Fitted With A 120-277V Range Voltage Input Driver, These Sconces Can Be Used In Interior and Exterior Spaces Whether Residential or Commercial Applications Call For Them. Available In A Variety Of Sizes Including Smaller Square Forms and Oversized Rectangular Profiles, You Can Also Select From Three Color Options: Na
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094091219 / 00845094091219
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E23214BK - Small Image
 
E23214BK - Large Image
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
Black
Style
Contemporary Modern
Descriptions
Description
BRIK LED OUTDOOR WALL SCONCE
Product Type
Led Outdoor Wall Sconce
Long Description
Square aluminum blocks that are not only attractive but offer robust features. As a low profile LED up and down wall sconce, they provide ample illumination that complies with ADA regulations. Fitted with a 120-277V range voltage input driver, these sconces can be used in interior and exterior spaces whether residential or commercial applications call for them. Available in a variety of sizes including smaller square forms and oversized rectangular profiles, you can also select from three color options: Na
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
PCB
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
E23214-BK
Brand
ET2
GTIN
00845094091219
UPC
845094091219
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wall Sconces
Packaging
Weight per each
1.54
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area