E23212BK - Brik Led Outdoor Wall Sconce

Et2

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
E23212BK
Manufacturer
Et2
Manufacturer's Part Number
E23212-BK
Description
Brik Led Outdoor Wall Sconce
Square Aluminum Blocks That Are Not Only Attractive But Offer Robust Features. As A Low Profile Led Up and Down Wall Sconce, They Provide Ample Illumination That Complies With Ada Regulations. Fitted With A 120-277V Range Voltage Input Driver, These Sconces Can Be Used In Interior and Exterior Spaces Whether Residential or Commercial Applications Call For Them. Available In A Variety Of Sizes Including Smaller Square Forms and Oversized Rectangular Profiles, You Can Also Select From Three Color Options: Na
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094091233 / 00845094091233
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E23212BK - Small Image
 
E23212BK - Large Image
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
Black
Style
Contemporary Modern
Descriptions
Description
BRIK LED OUTDOOR WALL SCONCE
Long Description
Square aluminum blocks that are not only attractive but offer robust features. As a low profile LED up and down wall sconce, they provide ample illumination that complies with ADA regulations. Fitted with a 120-277V range voltage input driver, these sconces can be used in interior and exterior spaces whether residential or commercial applications call for them. Available in a variety of sizes including smaller square forms and oversized rectangular profiles, you can also select from three color options: Na
Product Type
Led Outdoor Wall Sconce
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
PCB
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
E23212-BK
Brand
ET2
GTIN
00845094091233
UPC
845094091233
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wall Mt./Flush
Packaging
Weight per each
1.21