10091HM0I - Dianne 1-Light Pendant DD55

Maxim

  • $37.00 (Each)
  • $37.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10091HM0I
Manufacturer
Maxim
Manufacturer's Part Number
10091HMOI
Description
Dianne 1-Light Pendant DD55
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209224711 / 00783209224711
Weight per unit
3.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
10091HM0I - Small Image
 
10091HM0I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
DIANNE 1-LIGHT PENDANT DD55
Product Type
One Light Pendant
Additional Information
Bulb Type
E26
Category
Mini Pendants
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Voltage
120.00 LBS
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
10091HMOI
GTIN
00783209224711
UPC
783209224711
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ROD
Packaging
Weight per each
3.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat